Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Re

Item #: 1089627

Cat #: UTP28X12RD

UPC: 074983050062

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 12ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 12ft.
Also known as: 074983050062, UTP28X12RD

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper