Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Re

Item #: 1089628

Cat #: UTP28X13RD

UPC: 074983057948

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 13ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 13ft.
Also known as: 074983057948, UTP28X13RD

Specifications

Color: Red
Length: 13 ft
Material: Copper
Color: Red
Material: Copper
Length: 13 ft