Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Re

Item #: 1089629

Cat #: UTP28X14RD

UPC: 074983058426

to view pricing and more.
Documents & Guides
No Documents Available
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 14ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 14ft.
Also known as: 074983058426, UTP28X14RD

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper