Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Re

Item #: 1089630
Cat #: UTP28X15RD
UPC: 074983081448
Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 15ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 15ft.
Also known as: 074983081448, UTP28X15RD

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper

Customer Reviews

No reviews for this product
(0)