2
more

EFSE FWH-35A BUSS HIGH SPEED FUSE
Item #: 108973
Cat #: FWH-35A
UPC: 051712150002
to view pricing and more.
Documents & Guides
BUSS FWH 35A
Overview
BUSS FWH 35A
Also known as: 051712150002, FWH-35A
Specifications
| Mounting: | Stud |
| Amps: | 35 |
| Volts AC: | 500 |
| Diameter: | 0.810 in |
| Length: | 3.18 in |
| Volts DC: | 500 |
| Type: | Semi Conductor Fuse |
| Mounting: | Stud |
| Volts AC: | 500 |
| Length: | 3.18 in |
| Type: | Semi Conductor Fuse |
| Amps: | 35 |
| Diameter: | 0.810 in |
| Volts DC: | 500 |