Relay, Trailing Cable, Ground Fault, Check Monitoring, 120/240V AC/DC

Item #: 1090063

Cat #: SE-135-00

UPC: 079458988024

to view pricing and more.
Documents & Guides
Relay, Trailing Cable Protection, Ground Fault, Ground Check Monitoring, 120/240 Volt AC/DC, 24/48 Volt DC

Overview

Relay, Trailing Cable Protection, Ground Fault, Ground Check Monitoring, 120/240 Volt AC/DC, 24/48 Volt DC

The SE-134C/SE-135 is a microprocessor-based, combination ground-wire monitor and ground-fault relay for resistance grounded or solidly grounded systems. It continuously monitors the integrity of the ground conductor to protect portable equipment from hazardous voltages caused by ground faults. The SE-134C/SE-135 is field proven in monitoring trailing cables on large mobile equipment such as drag-lines, mining shovels, shore-to-ship power cables, dock-side cranes, stacker-reclaimers, submersible pumps, and portable conveyors. COMPUTER TO RELAY CONNECTION: Connect the SE-135 to the network using a standard Ethernet patch cable. Use of a crossover cable to connect the SE-135 directly to the computer running SE-MON-GFGC is not recommended. A typical router will assign an IP address to all connected computers that are using DHCP. The SE-135 does not support the use of DHCP. If the SE-135 is being set-up for first time, it is recommended to only have one SE-135 connected to the network to prevent communication errors.

Also known as: 079458988024, SE-135-00

Specifications

Mounting: Panel
Volts DC: 24, 240, 48/120
Volts AC: 120, 240
Type: Relay, Gound Fault Monitor
Mounting: Panel
Volts AC: 120, 240
Volts DC: 24, 240, 48/120
Type: Relay, Gound Fault Monitor