800A, 120/208V, 3P, Main Terminal Box, NEMA 3

Item #: 1090135

Cat #: 3MTBE800R

UPC: 782113965444

to view pricing and more.
Main Terminal Box, 800 Amp, 120/208V AC, 3-Phase, 4-Wire, Aluminum Bus, Bottom Feed (EUSERC), NEMA 3 - Rainproof Enclosure. AIC rated to installed Main Tenant Breaker. Includes: Phase & Neutral Lugs., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Terminal Box, 800 Amp, 120/208V AC, 3-Phase, 4-Wire, Aluminum Bus, Bottom Feed (EUSERC), NEMA 3 - Rainproof Enclosure. AIC rated to installed Main Tenant Breaker. Includes: Phase & Neutral Lugs., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton main terminal box, Riser box, 2000A, Copper, NEMA 3R, Overhead/underground, Three-wire, Single-phase, 120/240V, (16) 750 kcmil

Also known as: 782113965444, 3MTBE800R, transocket

Specifications

Phase: 3
Amps: 800
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208Y
Phase: 3
IP/NEMA Rating: NEMA 3R
Amps: 800
Volts AC: 120/208Y