BLM ECP84409T-4 100HP 1190RPM

Item #: 1090164

Cat #: ECP84409T-4

UPC: 781568210451

Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP84409T-4 100HP 1190RPM

Overview

BLM ECP84409T-4 100HP 1190RPM
Also known as: 781568210451, ECP84409T-4

Specifications

Phase: 3
Horsepower: 100
Amps: 60
Phase: 3
Amps: 60
Horsepower: 100