BLM ECP83664T-4 2HP 1165RPM 3

Item #: 1090177

Cat #: ECP83664T-4

UPC: 781568210215

Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP83664T-4 2HP 1165RPM 3

Overview

BLM ECP83664T-4 2HP 1165RPM 3
Also known as: 781568210215, ECP83664T-4

Specifications

Phase: 3
Horsepower: 2
Amps: 3.200
Phase: 3
Amps: 3.200
Horsepower: 2