Fast-acting Midget Fuse

Item #: 1090239

Cat #: BLS006

UPC: 079458120585

Sign In or Register to view pricing and more.
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Bls, Type: Cartridgelead, Amp Rating: 6 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Ampvac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 3/8 Length Inch, Features: Special Length 1

Overview

fuses, High Speed, North American Style, Brand Or Series: Bls, Type: Cartridgelead, Amp Rating: 6 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Ampvac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 3/8 Length Inch, Features: Special Length 1

BLS fuses are 1-3/8" long in contrast to other midget fuses which are 1-1/2". They provide space saving, low-cost, protection to street lighting, metering, control and electronic circuits.

Also known as: 079458120585, BLS006

Specifications

Amps: 6
Speed: Fast Acting
Type: Industrial, Fuse
Volts AC: 250
Class: Midget
Standards: California Proposition 65
Amps: 6
Type: Industrial, Fuse
Class: Midget
Speed: Fast Acting
Volts AC: 250
Standards: California Proposition 65