Air Conditioner for Enclosure, Wall Mount

Item #: 1090270

Cat #: 3187930

UPC: 639889878266

to view pricing and more.
Documents & Guides
Air Conditioner for Enclosure, Wall Mount, Blue e+ Series, 62.99 x 7.72 x 11.57 Inch, NEMA 3R/12, Carbon Steel

Overview

Air Conditioner for Enclosure, Wall Mount, Blue e+ Series, 62.99 x 7.72 x 11.57 Inch, NEMA 3R/12, Carbon Steel

Revolutionary energy efficiency through innovative hybrid technology. On average, 75% energy saved due to speed-regulated components and heat pipe technology. Suitable for international use due to a unique multi-voltage capability. Intuitive operation via touch display. Identical mounting cut-out (external mounting, partial internal mounting and full internal mounting) for four output categories.

Also known as: 639889878266, 3187930

Specifications

Volts AC: 480, 240, 380, 110
IP/NEMA Rating: IP55
Width: 18 in
Depth: 12 in
Height: 63 in
Volts AC: 480, 240, 380, 110
Width: 18 in
Height: 63 in
IP/NEMA Rating: IP55
Depth: 12 in