3/8-16 X 12 THREADED ROD 316 SS (SOLD PER FT)
Item #: 1090404
Cat #: 38X12TR316SS
UPC: 705591009936
to view pricing and more.
Documents & Guides
No Documents Available
3/8-16 X 12 THREADED ROD 316 SS (SOLD PER FT)
Overview
3/8-16 X 12 THREADED ROD 316 SS (SOLD PER FT)
Also known as: 705591009936, 38X12TR316SS
Specifications
| Diameter: | 3/8 in |
| Material: | Stainless Steel |
| Length: | 12 ft |
| Finish: | Plain |
| Diameter: | 3/8 in |
| Length: | 12 ft |
| Material: | Stainless Steel |
| Finish: | Plain |