Butt Splice, 16 - 14 AWG, Copper

Item #: 1090479

Cat #: YSV14BBOX

UPC: 781810525531

to view pricing and more.
Butt Splices, 16 AWG-14 AWG, .64 in L, Connector Type Bare Butted Seam

Overview

Butt Splices, 16 AWG-14 AWG, .64 in L, Connector Type Bare Butted Seam
Also known as: 781810525531, YSV14BBOX

Specifications

Material: Copper
Allowable Gauge Range: 16 - 14
Material: Copper
Allowable Gauge Range: 16 - 14