HDWR Ground REF Module 24 VDC

Item #: 1090507

Cat #: SE-GRM024

UPC: 079458989328

to view pricing and more.
Documents & Guides
Relay Sockets & Hardware Ground REF Module 24 VDC

Overview

Relay Sockets & Hardware Ground REF Module 24 VDC

Connects the SE-601 relay to an ungrounded 24 Vdc bus.

Also known as: 079458989328, SE-GRM024

Specifications

Type: Relay Socket
Type: Relay Socket