Slide Dimmer, 600W, Diva, Midnight

Item #: 109054

Cat #: DVSC-600PH-MN

UPC: 027557054140

to view pricing and more.
Documents & Guides
Diva Dimmer, Locator Light, 120V, 600W, Single-Pole, Paddle Turns On/Off, Incandescent/Halogen, Finish: Midnight, Type: Satin. **Clamshell Packaging**

Overview

Diva Dimmer, Locator Light, 120V, 600W, Single-Pole, Paddle Turns On/Off, Incandescent/Halogen, Finish: Midnight, Type: Satin. **Clamshell Packaging**

Diva Dimmer - Satin Finish, clamshell packaging incandescent/Halogen, Single-pole, 120V/600W clamshell packaging in midnight

Also known as: 027557054140, DVSC-600PH-MN

Specifications

Wattage: 600
Volts AC: 120
Color: Midnight
Mounting: Surface
Poles: 1
Family / Style: Diva
Type: Decorator
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Color: Midnight
Poles: 1
Type: Decorator
Light Technology: Halogen
Volts AC: 120
Mounting: Surface
Family / Style: Diva
Dimmable: Yes