BUSS 170M4980 FUSE 160A 1000V 1TN/1

Item #: 1090669

Cat #: 170M4980

UPC: 051712679640

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M4980 FUSE 160A 1000V

Overview

BUS 170M4980 FUSE 160A 1000V
Also known as: 051712679640, 170M4980

Specifications

Amps: 160
Type: Square Body
Amps: 160
Type: Square Body