LED Fixture, 3-Light, 17 Watt, 1211 Lumen, 3000K, 120V

Item #: 1090690
Cat #: P3612-2030K9
UPC:
Sign In or Register to view pricing and more.
LED Ceiling Fixture, 22 Inch Diameter, 3-Light, 17 Watt, 1211 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Antique Bronze Finish, Off-White Glass, Damp Location Listed

Overview

LED Ceiling Fixture, 22 Inch Diameter, 3-Light, 17 Watt, 1211 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Antique Bronze Finish, Off-White Glass, Damp Location Listed
Also known as: P3612-2030K9

Specifications

Color: Antique Bronze
Diameter: 22 in
Material: Steel
Type: Ceiling Fixture
Standards: California Proposition 65
Light Technology: LED
Color: Antique Bronze
Material: Steel
Standards: California Proposition 65
Diameter: 22 in
Type: Ceiling Fixture
Light Technology: LED

Customer Reviews

No reviews for this product
(0)