2FTX4FT 4000LUMENS 40W 4000K 80CRI 50K 120-277V

Item #: 1090716

Cat #: SLM24-5C-40K-U

UPC: 031293094896

to view pricing and more.
Documents & Guides
2FTX4FT 4000LUMENS 40W 4000K 80CRI 50K 120-277V

Overview

2FTX4FT 4000LUMENS 40W 4000K 80CRI 50K 120-277V
Also known as: 031293094896, SLM24-5C-40K-U

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Lumens: 4000
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 4 ft, 48 in
Dimmable: Yes
Width: 24 in, 2 ft
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277