Contactor, Lighting, 30A, 4P, NEMA 1 Enclosed, Mechanically Held

Item #: 109073

Cat #: ECC04C1A4A

UPC: 782116156122

to view pricing and more.
Documents & Guides
30 Amp, 4-Pole, NEMA 1 Enclosed, Mechanically Held, 600V Rated, C30CN Lighting Contactor. 110/120 Volt AC, Coil

Overview

30 Amp, 4-Pole, NEMA 1 Enclosed, Mechanically Held, 600V Rated, C30CN Lighting Contactor. 110/120 Volt AC, Coil
Also known as: 782116156122, ECC04C1A4A

Specifications

Volts AC Control: 110/120
Type: Enclosed, Lighting Contactor
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 30
Poles: 4
Volts AC Control: 110/120
Mounting: Surface
Phase: 1
Poles: 4
Type: Enclosed, Lighting Contactor
IP/NEMA Rating: NEMA 1
Amps: 30