LED High Bay, Light Industrial, 5000K, 26317L, 179W, 347/480V

Item #: 1090776
Cat #: PHG-24L-5K-70CRI-AS-P-W-MGG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, Light Industrial, 5000K, 26317 Lumen, 179 Watt, Auto Sensing 347/480 Volt, Pendant 3/4 Inch Female, Super Durable White, Medium Glass Refractor and Glass Reflector

Overview

LED High Bay, Light Industrial, 5000K, 26317 Lumen, 179 Watt, Auto Sensing 347/480 Volt, Pendant 3/4 Inch Female, Super Durable White, Medium Glass Refractor and Glass Reflector
The PGX LED Parking Garage luminaire is an ideal choice for new commercial installations and retrofit parking garage opportunities. It is designed to meet or exceed recommended illuminance criteria when installed as a direct replacement of most HID parking garage luminaires.
Also known as: PHG-24L-5K-70CRI-AS-P-W-MGG

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Mounting: Pendant
Lumens: 24000
Wattage: 179
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Wattage: 179
Volts AC: 347 - 480
Color Rendering Index (CRI): 70
Lumens: 24000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)