Slide Dimmer, 600W, Diva, Eggshell

Item #: 109078

Cat #: DVSC-600PH-ES

UPC: 027557054126

to view pricing and more.
Documents & Guides
Diva Dimmer, Locator Light, 120V, 600W, Single-Pole, Paddle Turns On/Off, Incandescent/Halogen, Satin Finish, Eggshell **Clamshell Packaging**

Overview

Diva Dimmer, Locator Light, 120V, 600W, Single-Pole, Paddle Turns On/Off, Incandescent/Halogen, Satin Finish, Eggshell **Clamshell Packaging**

Diva Dimmer - Satin Finish, clamshell packaging incandescent/Halogen, Single-pole, 120V/600W clamshell packaging in eggshell

Also known as: 027557054126, DVSC-600PH-ES

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Eggshell
Family / Style: Diva
Type: Decorator
Light Technology: Halogen, Incandescent
Wattage: 600
Mounting: Surface
Color: Eggshell
Type: Decorator
Volts AC: 120
Poles: 1
Family / Style: Diva
Light Technology: Halogen, Incandescent