12IN SILK SBC LED LIGHT BAR 3000K ALUM
Item #:
1090824
Cat #:
NULB-8-12-LED9-30-A
UPC:
732180240050
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12IN SILK SBC LED LIGHT BAR 3000K ALUM
Overview
12IN SILK SBC LED LIGHT BAR 3000K ALUM
Also known as: 732180240050, NULB-8-12-LED9-30-A
Specifications
Color Temperature: | 3000 (Warm White) |
Mounting: | Flush |
Length: | 12 in |
Color: | Aluminum |
Lumens: | 350 |
Volts AC: | 24 |
Wattage: | 4.800 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Length: | 12 in |
Lumens: | 350 |
Wattage: | 4.800 |
Dimmable: | Yes |
Mounting: | Flush |
Color: | Aluminum |
Volts AC: | 24 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)