Sustainable
24IN SILK SBC LED LIGHT BAR 3000K ALUM
Item #:
1090825
Cat #:
NULB-8-24-LED9-30-A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
24IN SILK SBC LED LIGHT BAR 3000K ALUM
Overview
24IN SILK SBC LED LIGHT BAR 3000K ALUM
Also known as: NULB-8-24-LED9-30-A
Specifications
Color Temperature: | 3000 (Warm White) |
Mounting: | Flush |
Color: | Aluminum |
Length: | 24 in |
Volts AC: | 24 |
Lumens: | 700 |
Wattage: | 9.600 |
Light Technology: | LED |
Dimming: | Yes |
Color Temperature: | 3000 (Warm White) |
Color: | Aluminum |
Volts AC: | 24 |
Wattage: | 9.600 |
Dimming: | Yes |
Mounting: | Flush |
Length: | 24 in |
Lumens: | 700 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)