ABB S201-K1.6NA MCB 1P+N K 1.6A 480

Item #: 1090974
Cat #: S201-K1.6NA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB S201K1.6NA MCB 1P+N K 1.6

Overview

ABB S201K1.6NA MCB 1P+N K 1.6
Also known as: S201-K1.6NA

Specifications

Poles: 2
Volts AC: 277
Mounting: DIN Rail
Amps: 1.600
Type: Trip Curve K
Interrupt Rating AC: 6kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277
Amps: 1.600
Interrupt Rating AC: 6kA

Customer Reviews

No reviews for this product
(0)