Eriflex Flexibar

Item #: 1090989

Cat #: 505513

UPC: 782856441373

to view pricing and more.
Documents & Guides
Flexibar, Tinned, 3meter, Lg2 X 32 X 1mm, 325 Amp

Overview

Flexibar, Tinned, 3meter, Lg2 X 32 X 1mm, 325 Amp

Thin layers of tinned electrolytic copper formed into a stack Insulated by high-resistance, self-extinguishing PVC with less than 20% contact with conductor for high flexibility Easily bent, folded, and twisted, improving assembly flexibility, shortening connections, and decreasing footprint Dramatically smaller and more flexible than comparable cable based on ampacity Better power density than cable with lower skin effect ratio Connections made by punching and bolting directly through the copper laminates, clamping onto the end of the nVent ERIFLEX Flexibar, or welding using nVent ERICO Cadweld No lugs needed, reducing installation time and improving resistance to vibration Weight savings and material savings compared to wire alternatives Reduces total installation cost Traceability codes and designation part numbers printed on insulation 100% production dielectric tested

Also known as: 782856441373, 505513

Specifications

Material: Copper
Amps: 325
Length: 3 m
Material: Copper
Length: 3 m
Amps: 325