Diva Duo Dimmer, 600W, 3-Way, Almond

Item #: 109118

Cat #: DVW-603PH-AL

UPC: 027557379168

to view pricing and more.
Documents & Guides
Diva Duo Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, Color: Almond. **Clamshell Packaging**

Overview

Diva Duo Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, Color: Almond. **Clamshell Packaging**

Diva Dimmer with Locator Light and Wallplate, Incandescent/Halogen, 3-way, preset, clamshell packaging, 120V/600W in almond

Also known as: 027557379168, DVW-603PH-AL

Specifications

Type: 3-Way, Preset, Decorator
Poles: 3
Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Almond
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Preset, Decorator
Wattage: 600
Mounting: Surface
Family / Style: Diva
Light Technology: Halogen
Poles: 3
Volts AC: 120
Color: Almond
Dimmable: Yes