This product may not be available in all locations.
1
more

Breaker, Molded Case, 225A, 3P, 600Y/347VAC, 22kAIC
Item #: 1091315
Cat #: XT3SU3225AFF000XXX
UPC: 015644791153
to view pricing and more.
Documents & Guides
Tmax Breaker Frame Size Xt3n 225 Thermal Magnetic Fixed 225-2250, 3-Pole Fixed + Front Flat Terminals
Overview
Tmax Breaker Frame Size Xt3n 225 Thermal Magnetic Fixed 225-2250, 3-Pole Fixed + Front Flat Terminals
Also known as: 015644791153, XT3SU3225AFF000XXX
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts AC: | 480 |
| Amps: | 225 |
| Mounting: | Panel |
| Volts AC: | 480 |
| Poles: | 3 |
| Amps: | 225 |