Category 6A Copper UTP Zone Cord, Blue, 100', Blue Jack Module

Item #: 1091317

Cat #: UZJPBU100WH/N

UPC:

to view pricing and more.
Documents & Guides
PanZone® TX6A™ 10Gig™ Category 6A Copper UTP Zone Cord, Blue, Jack Module (White) to Modular Plug, 100 Foot Length, 23 AWG

Overview

PanZone® TX6A™ 10Gig™ Category 6A Copper UTP Zone Cord, Blue, Jack Module (White) to Modular Plug, 100 Foot Length, 23 AWG

Our Cat 6A UTP zone cord, jack module to modular plug delivers fast data transfer for demanding applications like high-performance computing. Ideal for data centers and server rooms.

Also known as: UZJPBU100WH/N

Specifications

Length: 100 ft
Gauge: 23 AWG
Color: Blue
Type: CAT 6A, Zone Cord
Length: 100 ft
Color: Blue
Gauge: 23 AWG
Type: CAT 6A, Zone Cord