Sensor, Photoelectric, Linear Polarized for Detection of Clear Film

Item #: 109137

Cat #: 42SMU-7251-QD

UPC: 662073931300

to view pricing and more.
Documents & Guides
Sensor, Photoelectric, ClearSight, Linear Polarized for Detection of Clear Film, 11 - 28 Volt DC, 46 mA, Power Source, Visible Red 660 mm LED, Light Source, 50 mm - 1.5 meter Sensing Distance, DC Micro Connector

Overview

Sensor, Photoelectric, ClearSight, Linear Polarized for Detection of Clear Film, 11 - 28 Volt DC, 46 mA, Power Source, Visible Red 660 mm LED, Light Source, 50 mm - 1.5 meter Sensing Distance, DC Micro Connector
Also known as: 662073931300, 42SMU-7251-QD

Specifications

Type: Sensor, Linear Polarized for Clear Film Detection, Photoelectric
Amps: 0.046
Range: 50 - 1.500 m
Volts DC Range: 11 - 28
Type: Sensor, Linear Polarized for Clear Film Detection, Photoelectric
Range: 50 - 1.500 m
Amps: 0.046
Volts DC Range: 11 - 28