A-B 800T-J4AR 30mm Selector Switch

Item #: 1091370

Cat #: 800T-J4AR

UPC: 662073877837

to view pricing and more.
Documents & Guides
ALB 800T-J4AR 30MM SELECTOR S

Overview

ALB 800T-J4AR 30MM SELECTOR S
Also known as: 662073877837, 800T-J4AR

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches