General Electric 10HP,6P,256T,575V,X$D,TEFC,Small AC Motor Model # 5KS256SAA304

Item #: 1091402

Cat #: M9737

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M9737 10HP 1200RPM 575V 2

Overview

GEN M9737 10HP 1200RPM 575V 2
Also known as: M9737

Specifications

Phase: 3
Horsepower: 10
Material: Cast Iron
IP/NEMA Rating: IP55
Primary Voltage: 575
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 350
Phase: 3
Material: Cast Iron
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Type: KS
Horsepower: 10
IP/NEMA Rating: IP55
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 350