PETROLUX LED HAZARDOUS LOCATION FIXTURE WALL AND STANCHON M

Item #: 1091449

Cat #: HPLED567005KASUSGL545C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX LED HAZARDOUS LOCATION FIXTURE WALL AND STANCHON MT 120/277V 5000K AUTO-SENSING

Overview

PETROLUX LED HAZARDOUS LOCATION FIXTURE WALL AND STANCHON MT 120/277V 5000K AUTO-SENSING
Also known as: HPLED567005KASUSGL545C

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 14000
Wattage: 129
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 129
Dimmable: Yes
Lumens: 14000
Light Technology: LED
Volts AC Range: 120 - 277