50 Amp Flush Mount Receptacle, 250V, 6-50R, 2P3W, Ground

Item #: 1091460
Cat #: 5374-S00
UPC: 078477695401
Sign In or Register to view pricing and more.
50 Amp, 250 Volt, NEMA 6-50R, 2P, 3W, Flush Mount Receptacle, Slim Body, Straight Blade, Industrial Grade, Grounding, Side Wired, Diameter: 2.15", Steel Strap - Black

Overview

50 Amp, 250 Volt, NEMA 6-50R, 2P, 3W, Flush Mount Receptacle, Slim Body, Straight Blade, Industrial Grade, Grounding, Side Wired, Diameter: 2.15", Steel Strap - Black
50 Amp, 250 Volt, NEMA 6-50R, 2P, 3W, Shallow Flush Mtg Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap, - BLACK
Also known as: 078477695401, 5374-S00, 50 amp welder, Welder Plug

Specifications

Mounting: Flush
Color: Black
Volts AC: 240
Amps: 50
NEMA Configuration: 6-50R
Mounting: Flush
Volts AC: 240
NEMA Configuration: 6-50R
Color: Black
Amps: 50

Customer Reviews

No reviews for this product
(0)