A-B 800T-QB20 30mm Momentary Push B

Item #: 1091578

Cat #: 800T-QB20

UPC: 662073194972

to view pricing and more.
Documents & Guides
ALB 800T-QB20 30MM MOMENTARY

Overview

ALB 800T-QB20 30MM MOMENTARY
Also known as: 662073194972, 800T-QB20

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton