10.5W/LED/5.5"FLUSH/27K/RD/BN

Item #: 1091604
Cat #: S9321
UPC:
Sign In or Register to view pricing and more.
Fixture RetroFit, Designation: 10.5W 5" Flush Mount LED Fixture - 2700K - Round - Satin Nickel

Overview

Fixture RetroFit, Designation: 10.5W 5" Flush Mount LED Fixture - 2700K - Round - Satin Nickel
Also known as: S9321

Specifications

Mounting: Flush
Color: Satin Nickel
Volts AC: 120
Diameter: 5 in
Color Temperature: 2700 (Warm White)
Wattage: 10.500
Standards: California Proposition 65
Light Technology: LED
Mounting: Flush
Volts AC: 120
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Color: Satin Nickel
Diameter: 5 in
Wattage: 10.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)