TPI 34230TH240V

Item #: 1091739

Cat #: 34230TH240V

UPC: 686334481090

Sign In or Register to view pricing and more.
Documents & Guides
TPI 342-30-TH 240V

Overview

TPI 342-30-TH 240V
Also known as: 686334481090, 34230TH240V

Specifications

Wattage: 5000
Volts AC: 240
Standards: California Proposition 65
Wattage: 5000
Standards: California Proposition 65
Volts AC: 240