#8-32 x 1" Round Head Machine Screw, Square/Slotted, Zinc Plated Steel

Item #: 1091816
Cat #: RMDS8321
UPC: 781002655190
Sign In or Register to view pricing and more.
Documents & Guides
Machine Screw, Square/Slotted Round Head, Size: #8-32 x 1". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 65511.*

Overview

Machine Screw, Square/Slotted Round Head, Size: #8-32 x 1". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 65511.*
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002655190, RMDS8321

Specifications

Screw Head: Round
Length: 1 in
Drive: Slotted
Material: Steel
Size: # 8
Screw Head: Round
Drive: Slotted
Size: # 8
Length: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)