SOCKET SOLCONE X 125A SWITCH 4P 50/60HZ IP66

Item #: 1091948

Cat #: 8581/31-407

UPC:

to view pricing and more.
Documents & Guides
SOCKET SOLCONE X 125A SWITCH 4P 50/60HZ IP66

Overview

SOCKET SOLCONE X 125A SWITCH 4P 50/60HZ IP66

R. STAHL Series 8581/31 sockets for Zone 1/21 in a 4- and 5-pole version have full AC-3 switching capacity up to 125 A. The high degree of protection IP66 guarantees the highest level of protection against the penetration of dust and water in any application position. Self-cleaning lamellar contacts provide optimum contact and the plugs can be inserted and removed in the zero position quickly and easily. The load disconnect switch, with mechanical locking device and a handle that can be locked in the 0 or I position, is an additional safety feature.

Also known as: 8581/31-407

Specifications

No Specifications Available