CB4201-10 0.2A/TS35

Item #: 1092001
Cat #: 7940102182
UPC: 064675214407
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CB4201-10 0.2A/TS35

Overview

CB4201-10 0.2A/TS35
Also known as: 064675214407, 7940102182

Specifications

Amps: 0.200
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Volts AC: 250
Amps: 0.200
Poles: 1
Volts AC: 250
Mounting: DIN Rail
Volts DC: 65

Customer Reviews

No reviews for this product
(0)