SWITCH FUSIBLE HD 600V 100A 3P NEMA12

Item #: 1092016

Cat #: CH363AWK

UPC: 785901995326

to view pricing and more.
Documents & Guides
SWITCH FUSIBLE HD 600V 100A 3P NEMA12

Overview

SWITCH FUSIBLE HD 600V 100A 3P NEMA12
Also known as: 785901995326, CH363AWK

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 100
Volts AC: 600
IP/NEMA Rating: NEMA 12