MOLDED CASE CIRCUIT

Item #: 109217

Cat #: HDL36150SA

UPC: 785901581888

to view pricing and more.

Overview

SQD HDL36150SA MOLDED CASE CIRCUIT
Also known as: 785901581888, HDL36150SA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 150
Standards: California Proposition 65
Interrupt Rating AC: 14 kA