PKG 2000X1000X600 1DR DR

Item #: 1092184

Cat #: P2KDR20106

UPC: 783510321826

to view pricing and more.
Documents & Guides
PKG 2000X1000X600 1DR DR

Overview

PKG 2000X1000X600 1DR DR
Also known as: 783510321826, P2KDR20106

Specifications

Color: Black
Material: Steel
Depth: 23.820 in
Width: 39.670 in
Height: 78.820 in
Color: Black
Depth: 23.820 in
Height: 78.820 in
Material: Steel
Width: 39.670 in