PKG 2000X1200X600 2DR

Item #: 1092185

Cat #: P2KOD20126

UPC: 783510322953

to view pricing and more.
Documents & Guides
PKG 2000X1200X600 2DR

Overview

PKG 2000X1200X600 2DR
Also known as: 783510322953, P2KOD20126

Specifications

Material: Steel
Depth: 23.820 in
Height: 78.820 in
Width: 47.540 in
Material: Steel
Height: 78.820 in
Depth: 23.820 in
Width: 47.540 in