Plinth Base

Item #: 1092198

Cat #: P2BP166

UPC: 783510310936

to view pricing and more.
Documents & Guides
Plinth Base, 100mm, Size: Fits 600 x 600mm, Material: Steel, Finish: Black

Overview

Plinth Base, 100mm, Size: Fits 600 x 600mm, Material: Steel, Finish: Black

ProLine G2 Plinth Bases install under an enclosure to provide space for cables to enter from below.

Also known as: 783510310936, P2BP166

Specifications

Material: Steel
Width: 23.580 in
Height: 3.940 in
Special Program: Hoffman On Demand
Depth: 22.210 in
Material: Steel
Height: 3.940 in
Depth: 22.210 in
Width: 23.580 in
Special Program: Hoffman On Demand