Side Cover, 70.2 IN H x 18.3 IN W, Use With ProLine G2 1800 x 500 M

Item #: 1092204

Cat #: P2CS185

UPC: 783510313340

Sign In or Register to view pricing and more.
Documents & Guides
Side Cover, 70.2 IN H x 18.3 IN W, Use With ProLine G2 1800 x 500 MM Encl Frame, Steel

Overview

Side Cover, 70.2 IN H x 18.3 IN W, Use With ProLine G2 1800 x 500 MM Encl Frame, Steel

nVent HOFFMAN HOFP2CS185 ProLine G2 Solid Sides enclose the open sides of the modular enclosure frame and have innovative design elements incorporated to ensure fast installation and enhanced structural support.

Also known as: 783510313340, P2CS185

Specifications

Material: Steel
Depth: 0.790 in
Type: End Panels
Height: 70.200 in
Width: 18.300 in
Material: Steel
Type: End Panels
Width: 18.300 in
Depth: 0.790 in
Height: 70.200 in