nVent CADDY Superklip, 0.37"–0.46" OD, 1/4" Copper Tube

Item #: 1092321

Cat #: 389018

UPC: 782856814139

to view pricing and more.
Documents & Guides
CDY 389018 SUPERKLIP 10MM G 9

Overview

CDY 389018 SUPERKLIP 10MM G 9

Snap close plastic pipe clamp; for use with non-insulated metal/copper/plastic pipe and cable/conduit.

Also known as: 782856814139, 389018

Features & Benefits

  • Closes and locks automatically when the pipe, tube or cable is inserted
  • One-piece clamp for fast and convenient installation
  • Fasten with either wood screw, dual threaded screw with or without collar, nail with collar, threaded rod, mounting plate or shot-fire bracket

Specifications

Diameter: 1/4 in
Material: Xenoy
Diameter: 1/4 in
Material: Xenoy