.2A, 600V,Industrial & Electrical F/A Fuse, Midget

Item #: 1092363

Cat #: KLKD.200

UPC: 079458101911

to view pricing and more.
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Klkd, Type: Cartridgelead, Amp Rating: 2/10 Amp, Voltage Rating: 600 Vac/600 Vdc, Interrupting Rating: 100000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fas

Overview

fuses, High Speed, North American Style, Brand Or Series: Klkd, Type: Cartridgelead, Amp Rating: 2/10 Amp, Voltage Rating: 600 Vac/600 Vdc, Interrupting Rating: 100000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fas

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Also known as: 079458101911, KLKD.200

Specifications

Type: Fuse
Standards: California Proposition 65
Type: Fuse
Standards: California Proposition 65