Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Single Phase Motors
Share
Baldor
BLM L1409T 5HP 3450RPM 1PH 60
Item #: 1092490
Cat #: L1409T
UPC: 781568101643
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM L1409T 5HP 3450RPM 1PH 60
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM L1409T 5HP 3450RPM 1PH 60
Also known as:
781568101643, L1409T
Specifications
Amps:
23
Horsepower:
5
Phase:
1
Amps:
23
Phase:
1
Horsepower:
5
Close
Close and Retry