Contactor, 3PH, 600VAC, 1650A, 100-250V AC/DC Control

Item #: 1092528

Cat #: AF1650-30-11-70

UPC: 320500249700

to view pricing and more.
Contactor, 3-Phase, 600 Volt AC, 1650 Amp, 100 - 250 Volt AC/DC Control

Overview

Contactor, 3-Phase, 600 Volt AC, 1650 Amp, 100 - 250 Volt AC/DC Control
Also known as: 320500249700, AF1650-30-11-70

Specifications

Poles: 3
Type: Contactor
Volts AC: 600
Amps: 1650
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Volts AC: 600
Volts DC Control Range: 100 - 250
Type: Contactor
Amps: 1650
Volts AC Control Range: 100 - 250