Photoelectric, Mounting Bracket, 30mm Clamp Style, Valox

Item #: 10926

Cat #: 871A-BP30

UPC: 662468075091

to view pricing and more.
Documents & Guides
Photoelectric, Mounting Bracket, 30 mm Clamp Style, Valox, for use with 871A-BXN30 and 871A-BXS30 Spring Return Brackets Only

Overview

Photoelectric, Mounting Bracket, 30 mm Clamp Style, Valox, for use with 871A-BXN30 and 871A-BXS30 Spring Return Brackets Only
Also known as: 662468075091, 871A-BP30

Specifications

Material: Valox
Type: Mounting Bracket, Photoelectric
Diameter: 30 mm
Material: Valox
Diameter: 30 mm
Type: Mounting Bracket, Photoelectric